Skip Content
P TRAP,PLASTIC,PIPE 1 1/2 IN,POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

P TRAP,PLASTIC,PIPE 1 1/2 IN,POLY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPC5
  • Mfr. Model # 1PPC5
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1776
  • Shipping Weight 0.42 lbs

Product Details

P-Trap, Lavatory/Kitchen Flexible, Material of Construction Polypropylene, Color/Finish White/Plastic, Length (In.) 12, Pipe Dia. (In.) 1-1/2, For Use With Misaligned Pipes, Connection Slip.

Technical Specs

  • For Use With Misaligned Pipes
  • Material of Construction Polypropylene
  • Length (In.) 12
  • Item P-Trap
  • Package Quantity 1
  • Type Lavatory/Kitchen Flexible
  • Connection Slip
  • Pipe Dia. (In.) 1-1/2
  • Color/Finish White/Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List