Skip Content
P-TRAP,1 1/4 IN, DIE CAST NUTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

P-TRAP,1 1/4 IN, DIE CAST NUTS

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDE1
  • Mfr. Model # 4WDE1
  • UNSPSC # 30102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.53 lbs

Technical Specs

  • Item P-Trap
  • Length (In.) 8-1/2
  • Includes Die Cast Nuts, Cleanout and Shallow Escutcheon
  • Material of Construction Cast Body
  • Pipe Dia. (In.) 1-1/4
  • Package Quantity 1
  • Connection Slip Joint
  • Color/Finish Chrome
  • Type -
  • Standards cCIAPMO

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List