Skip Content
P-BTN 600VAC 10A30MM T-K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

P-BTN 600VAC 10A30MM T-K

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQ9001KR3UH13
  • Mfr. Model # 9001KR3UH13
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Action Momentary
  • Item Push Button, Complete Unit
  • Colour 7-Color
  • Size 30mm
  • Number of Operators 1
  • Standards UL Type 4 and 13
  • NEMA Rating 1, 3, 3R, 4, 6, 12, and 13
  • Type of Operator No Guard
  • Features Finger-Safe Terminals
  • Includes Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert
  • Material Metal
  • Terminal Connection Pressure Plate
  • Contact Form 1NO/1NC
  • Bezel Chrome Plated Zinc Die Cast
  • Legend No Legend
  • Head Material Metal
  • Contact Rating 10A @ 600VAC
  • IP Rating 66
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List