Skip Content
P-BTN 600VAC 10A30MM T-K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

P-BTN 600VAC 10A30MM T-K

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQ9001KR1UH13
  • Mfr. Model # 9001KR1UH13
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1322
  • Shipping Weight 0.29 lbs

Product Details

Assembled push button. Non-Illuminated, Colour 7 Colour. Action momentary. Size 30 mm. Material of construction, metal. NEMA rating 1, 3, 3R, 4, 6, 12 and 13. Contact type 1NO/1NC. Voltage 600VAC. Amps 10. AC rated A600, DC rated Q600. Operation direct acting. Shape round. Head flush/full guard. Standards UL/CSA/CE.

Technical Specs

  • Action Momentary
  • Contact Form 1 C/O
  • Type of Operator Full Guard
  • Colour Universal
  • Includes Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert
  • Item Non-Illuminated Push Button
  • Features Finger-Safe Terminals
  • Material Metal
  • Number of Operators 1
  • Size 30mm
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
  • Head Material Metal
  • Standards UL, CSA, CE
  • Bezel Chrome Plated Die Cast Aluminum
  • Contact Rating 10A @ 600VAC
  • NEMA Contact Rating Designation A600/Q600
  • IP Rating 66

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list