!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ILLUMINATED PUSH BUTTON,30MM,1NO/1NC,RED

ILLUMINATED PUSH BUTTON,30MM,1NO/1NC,RED

SQUARE D

ILLUMINATED PUSH BUTTON,30MM,1NO/1NC,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ILLUMINATED PUSH BUTTON,30MM,1NO/1NC,RED

ILLUMINATED PUSH BUTTON,30MM,1NO/1NC,RED

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $472.54 / EACH

EHC: EHC :
Min Qty 3 = $1,417.62

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # TLQ9001K3L35LRRH13
  • Mfr. Model # 9001K3L35LRRH13
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Item Illuminated Push Button
  • Action Momentary
  • Basic Material Metal
  • Contact Form 1NO/1NC
  • Colour Red
  • Lamp Module Type Full Voltage
  • Lamp Voltage 24V AC/DC
  • Contact Rating 10 A @ 600V AC
  • Number of Operators 1
  • IP Rating 66
  • Terminal Connection Pressure Plate
  • Size 30 mm
  • Type of Operator Round Extended Guarded Button
  • Head Material Metal
  • Bezel Chrome Plated Zinc Die Cast
  • Lamp Module Voltage 24V AC/DC
  • Lamp Type LED
  • Replacement Lamp Mfr. No. 25501-010-02
  • NEMA Contact Rating Designation A600/Q600
  • NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
  • Standards CE, CSA, UL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list