Skip Content
P-BTN 600VAC 10A30MM T-K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

P-BTN 600VAC 10A30MM T-K

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQ9001K3L35LGGH13
  • Mfr. Model # 9001K3L35LGGH13
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Green
  • Item Push Button, Complete Unit
  • Contact Type 1NO/1NC
  • Action Momentary
  • Size 30mm
  • Number of Operators 1
  • Legend Markings -
  • NEMA Rating 1, 3, 3R, 4, 6, 12, and 13
  • Voltage 24VAC/DC
  • Type of Operator Full Guard
  • Standards UL Types 4 and 13

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List