Skip Content
P-65 MAGNETIC JAW CAPPK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

P-65 MAGNETIC JAW CAPPK2

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR14876
  • Mfr. Model # 14876
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • For Use With Any Vise Type
  • Item Magnetic Jaw Cap
  • Application Ideal for Lighting Applications, Holding Round Stock and Protects Work Piece from Marring or Distortion During any Clamping Application
  • Package Quantity 2
  • Jaw Width (In.) 6-1/2
  • Type Prism Face w/Vertical and Horizontal Grooves
  • Construction Hardened Aluminum Alloy w/Built-in Circular Permanent Magnet on Backside

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list