Ordr Pckng Stck Crt,2 Shlvs,600 lb. Cap close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ordr Pckng Stck Crt,2 Shlvs,600 lb. Cap

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMOPC2448-2-95
  • Mfr. Model # OPC2448-2-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Colour Gray
  • Caster Dia. 5"
  • Finish Powder Coated
  • Includes Built-In Writing Surface
  • Gauge 14
  • Item Order Picking Stock Cart
  • Material Stainless Steel
  • Number of Shelves 2
  • Handle Steel
  • Load Capacity 1,200 lbs.
  • Overall Height 37-5/8"
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Width 24"
  • Shelf Type Lipped
  • Overall Length 48"
  • Caster Material Polyurethane
  • Distance Between Shelves 13-1/2"
  • Shelf Width 24"
  • Capacity per Shelf 600 lbs.
  • Caster Width 1-1/4"
  • Lip Height 1-1/2"
  • Shelf Length 48"
  • Writing Shelf Dimensions 22" x 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list