Skip Content
Order Picking Truck,1200 lb.,63-1/4 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Order Picking Truck,1200 lb.,63-1/4 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y145
  • Mfr. Model # 49Y145
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 202.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Caster Dia. 5"
  • Gauge 14
  • Includes Built-In Writing Surface
  • Material Steel
  • Handle Tubular
  • Item Order Picking Truck
  • Number of Shelves 2
  • Load Capacity 1,200 lbs.
  • Overall Height 41"
  • Overall Length 48"
  • Overall Width 24"
  • Shelf Type Lips Up
  • Caster Material Polyurethane
  • Capacity per Shelf 600 lbs.
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Shelf Width 24"
  • Caster Width 1-1/4"
  • Lip Height 1-5/8" Top and Bottom
  • Distance Between Shelves 26-3/4"
  • Shelf Length 48"
  • Writing Shelf Dimensions 12" D x 22-1/8" W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list