Skip Content
Order Picking Truck,1200 lb.,51-1/4 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Order Picking Truck,1200 lb.,51-1/4 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y147
  • Mfr. Model # 49Y147
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 260.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Colour Gray
  • Gauge 14
  • Finish Powder Coated
  • Includes Built-In Writing Surface
  • Item Order Picking Truck
  • Material Steel
  • Number of Shelves 3
  • Handle Tubular
  • Load Capacity 1,200 lbs.
  • Overall Height 41"
  • Overall Length 36"
  • Overall Width 24"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Shelf Type Lips Up
  • Caster Material Polyurethane
  • Shelf Width 24"
  • Capacity per Shelf 400 lbs.
  • Distance Between Shelves 12-19/32"
  • Caster Width 1-1/4"
  • Lip Height 1-5/8" Top and Bottom
  • Shelf Length 36"
  • Writing Shelf Dimensions 12" D x 22-1/8" W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list