Skip Content
Order Picking Truck,1200 lb.,51-1/4 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Order Picking Truck,1200 lb.,51-1/4 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y146
  • Mfr. Model # 49Y146
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 218.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 14
  • Includes Built-In Writing Surface
  • Material Steel
  • Item Order Picking Truck
  • Number of Shelves 3
  • Handle Tubular
  • Overall Length 36"
  • Load Capacity 1,200 lbs.
  • Overall Height 41"
  • Shelf Type Lips Up
  • Caster Material Polyurethane
  • Overall Width 18"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Shelf Width 18"
  • Caster Width 1-1/4"
  • Capacity per Shelf 400 lbs.
  • Distance Between Shelves 12-19/32"
  • Lip Height 1-5/8" Top and Bottom
  • Writing Shelf Dimensions 12" D x 16-1/8" W
  • Shelf Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list