Skip Content
Order Picking Truck,1200 lb.,51-1/4 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Order Picking Truck,1200 lb.,51-1/4 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y143
  • Mfr. Model # 49Y143
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 340.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Finish Powder Coated
  • Gauge 14
  • Colour Gray
  • Includes Writing Surface
  • Item Order Picking Truck
  • Number of Shelves 2
  • Material Steel
  • Load Capacity 1,200 lbs.
  • Overall Width 18-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Overall Length 51-1/4"
  • Caster Material Polyurethane
  • Shelf Width 18"
  • Capacity per Shelf 600 lbs.
  • Distance Between Shelves 26-3/4"
  • Lip Height 1-1/2"
  • Caster Width 1-1/4"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Shelf Length 36"
  • Top Shelf Height 41"
  • Handle Tubular
  • Overall Height 41"
  • Shelf Type Lips Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list