Skip Content
Optional Locking Cabinet,Yellow close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Optional Locking Cabinet,Yellow

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB6181
  • Mfr. Model # 6181
  • UNSPSC # 47121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.94 lbs

Technical Specs

  • For Use With Mfr. No. 6173-88
  • Colour Yellow
  • Includes (1) Set of Keys for Door Lock
  • Overall Width 16"
  • Overall Height 11-1/4"
  • Material Plastic
  • Item Optional Locking Cabinet
  • Overall Length 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list