Skip Content
OXYGEN 10 X14 NO SMOKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OXYGEN 10 X14 NO SMOKING

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCHL073VA
  • Mfr. Model # MCHL073VA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item Danger No Smoking Sign
  • Height 10"
  • Width 14"
  • Standards ANSI Z535.2, 29 CFR 191.145
  • Legend Oxygen No Smoking
  • Legend Style Text
  • Thickness 0.040"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Header Danger
  • UV Resistant Yes
  • Sign Material Aluminum
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Double-Sided No
  • Header Background Color Black, Red
  • Sign Shape Rectangle
  • Header Legend Color White
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list