OXFORD INSULATED BIB OVERALL,NV,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OXFORD INSULATED BIB OVERALL,NV,XS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC7910XS-NY
  • Mfr. Model # 7910-XS-NY
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Bib Overalls
  • Colour Navy
  • Material 600D Waterproof and Breathable Polyester
  • Lining Material Quilted 6 oz. Polyester
  • Closure Type Zipper
  • Inseam 32"
  • Fabric Weight 600D
  • Fits Waist Size 26" - 28"
  • Gender Men's
  • Fits Chest Size 32" - 34"
  • Hammer Loop Yes
  • Number of Outside Pockets 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list