Skip Content
OXFORD INSULATED BIB OVERALL,BLK,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OXFORD INSULATED BIB OVERALL,BLK,XS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC7910XS-BLK
  • Mfr. Model # 7910-XS-BLK
  • UNSPSC # 53102102
  • CATALOGUE PAGE # 2315
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Bib Overalls
  • Colour Black
  • Closure Type Zipper
  • Material 600D Waterproof and Breathable Polyester
  • Fabric Weight 600D
  • Inseam 32"
  • Fits Chest Size 32" - 34"
  • Lining Material Quilted 6 oz. Polyester
  • Number of Outside Pockets 12
  • Fits Waist Size 26" - 28"
  • Gender Men's
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list