Skip Content
OXFORD INSULATED BIB OVERALL,BLK,5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OXFORD INSULATED BIB OVERALL,BLK,5XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC7910-5XL-BLK
  • Mfr. Model # 7910-5XL-BLK
  • UNSPSC # 53102102
  • CATALOGUE PAGE # 2315
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Black
  • Item Bib Overalls
  • Closure Type Zipper
  • Lining Material Quilted 6 oz. Polyester
  • Fabric Weight 600D
  • Material 600D Waterproof and Breathable Polyester
  • Fits Chest Size 58" - 60"
  • Inseam 32"
  • Gender Men's
  • Fits Waist Size 52" - 54"
  • Number of Outside Pockets 12
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list