Skip Content
OXFORD HOODED JACKET,58-60IN CHEST,5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OXFORD HOODED JACKET,58-60IN CHEST,5XL

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC2761-5XL-BLK
  • Mfr. Model # 2761-5XL-BLK
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Black
  • Item Oxford Hooded Jacket
  • Material 600D Waterproof and Breathable Polyester
  • Length 32-1/2"
  • Size 5X-Large
  • Lining Material 100% Polyester
  • Closure Type Zipper
  • Fabric Weight 600D
  • Insulated Yes
  • Fits Chest Size 58" - 60"
  • Gender Men's
  • Number of Inside Pockets 4
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list