Skip Content
OXFORD HOODED JACKET,35-37IN CHEST,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OXFORD HOODED JACKET,35-37IN CHEST,S

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC2761SML-BLK
  • Mfr. Model # 2761SML-BLK
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Oxford Hooded Jacket
  • Material 600D Waterproof and Breathable Polyester
  • Size Small
  • Closure Type Zipper
  • Colour Black
  • Length 29"
  • Lining Material 100% Polyester
  • Fabric Weight 600D
  • Gender Men's
  • Fits Chest Size 35" - 37"
  • Insulated Yes
  • Number of Inside Pockets 4
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list