OW CABLE KIT 5/8IN A30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OW CABLE KIT 5/8IN A30

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG59365
  • Mfr. Model # 59365
  • UNSPSC # 47131815
  • CATALOGUE PAGE # 273
  • Shipping Weight 20.0 lbs

Product Details

Six sections of C8 5/8 inch x 7-1/2 ft. cable. T201 straight cutter, T202 bulb auger, T205 C cutter, T211 spade cutter. A13 coupling pin key, A10 cable carrier. A14-6 rear guide hose. A1 left hand mitt.

Technical Specs

  • Item Cable Kit
  • Includes Six Sections C-8 Cable, 5/8" X 7-1/2', T201 Straight Auger, T-202 Bulb Auger, T-205 C Cutter, T-211 Spade Cutter, A-13 Coupling Key, A-10 Cable Carrier, A-14-6 Rear Guide Hose, A-1 Left Handed Mitt
  • For Use With Mfr. No. K-50-8/59,000 Drain Cleaning Machine
  • Size 5/8" X 7-1/2'
  • Material Steel
  • Connection Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list