OVERSIZED TENT COT W/RAINFLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OVERSIZED TENT COT W/RAINFLY

KAMP-RITE TENT COT INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VNG2
  • Mfr. Model # 4VNG2
  • UNSPSC # 56101513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.61 lbs

Technical Specs

  • Colour Green
  • Item Oversized Tent Cot w/Rain Fly
  • Length 84"
  • Height 40"
  • Material Oxford Polyester
  • Width 32"
  • Weight 28 lbs.
  • Weight Capacity 350 lb.
  • Platform Height 11"
  • Folded Width 9"
  • Folded Height 9"
  • Folded Length 43"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list