OVERSHOES VIKING BLACK 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERSHOES VIKING BLACK 10IN

BATA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BTA86020XXL
  • Mfr. Model # 86020XXL
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2647
  • Shipping Weight 3.39 lbs

Product Details

Black overboot is an injected molded seamless construction. Features excellent cold weather flex, kick off lug, fits over most work shoes and boots, self-cleaning slip resistant sole and special fold line with non-corrosive snap for snug fit on overboots.

Technical Specs

  • Size 2X-Large (Sizes 14 - 15)
  • Gender Women's
  • Waterproof Splashproof Front Panel
  • Upper Material PVC
  • Toe Type Plain
  • Midsole Material PVC
  • Outsole Material PVC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list