Skip Content
OVERSHOES SHORT DIELECTRIC SIZE 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OVERSHOES SHORT DIELECTRIC SIZE 11

HONEYWELL SERVUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAL51530-11
  • Mfr. Model # 51530-11
  • UNSPSC # 46182103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Electrical Hazard Overshoes
  • Colour Yellow/Black
  • Height Cheville
  • Size 11
  • Material Made from 100% Waterproof, Ozone-resistant Rubber, Cut Full with a Fabric Lining
  • Standards Tested to 20,000V Using ANSI Z41 Section 5
  • Gender Men's
  • Closure Type (2) Buckle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list