Skip Content
OVERSHOES SHORT DIELECTRIC SIZE 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERSHOES SHORT DIELECTRIC SIZE 11

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAL51508-110
  • Mfr. Model # 51508-110
  • UNSPSC # 46181606
  • CATALOGUE PAGE # 2345
  • Shipping Weight 4.6 lbs

Product Details

Arc flash overshoe, slip-on style, size 11.

Technical Specs

  • Colour Red/Black
  • Height Ankle
  • Item Dielectric Overshoes
  • Material Ozone Resistant Rubber with Fabric Lining
  • Standards ASTM F1117 and ASTM F1116 at 20 kV
  • Size 11
  • Closure Type Slip On
  • Gender Men's
  • Footwear Sole Pattern Anti-Skid Bars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list