OVERSHOES GATOR RED SOLE 5IN SZ XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERSHOES GATOR RED SOLE 5IN SZ XXL

BATA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BTA89820XXL
  • Mfr. Model # 89820XXL
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2647
  • Shipping Weight 3.13 lbs

Product Details

Gator overshoe. 100% waterproof. Closure buttons are molded onto the boots. Self-cleaning large lug outsole. Elastic closure loops can be easily secured with gloves. 5 in. black upper with red outsole. Size 15 - 17

Technical Specs

  • Waterproof Yes
  • Gender Women's
  • Footwear Sole Pattern Lug Sole
  • Toe Type Plain
  • Outsole Material PVC
  • Midsole Material PVC
  • Resists Slip
  • Fits Shoe Size 15 to 16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list