Skip Content
OVERSHOES GATOR 5IN SZ XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERSHOES GATOR 5IN SZ XL

BATA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BTA89810XL
  • Mfr. Model # 89810XL
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2647
  • Shipping Weight 3.0 lbs

Product Details

Gator overshoe. 100% waterproof. Closure buttons are molded onto the boots. Self-cleaning large lug outsole. Elastic closure loops can be easily secured with gloves. 5 in. black upper and outsole. Size 13 - 14.

Technical Specs

  • Gender Women's
  • Footwear Sole Pattern Lug Sole
  • Waterproof Yes
  • Upper Material PVC
  • Resists Slip
  • Toe Type Plain
  • Midsole Material PVC
  • Outsole Material PVC
  • Fits Shoe Size 13 to 14

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list