Skip Content
OVERSHOES GATOR 5IN SZ SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERSHOES GATOR 5IN SZ SML

BATA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BTA89810SML
  • Mfr. Model # 89810SML
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2647
  • Shipping Weight 2.38 lbs

Product Details

Gator overshoe. 100% waterproof. Closure buttons are molded onto the boots. Self-cleaning large lug outsole. Elastic closure loops can be easily secured with gloves. 5 in. black upper and outsole. Size 6 - 8.

Technical Specs

  • Waterproof Yes
  • Gender Women's
  • Footwear Sole Pattern Lug Sole
  • Upper Material PVC
  • Resists Slip
  • Toe Type Plain
  • Midsole Material PVC
  • Outsole Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list