Skip Content
OVERSHOES GATOR 5IN SZ MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERSHOES GATOR 5IN SZ MED

BATA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BTA89810MED
  • Mfr. Model # 89810MED
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2647
  • Shipping Weight 2.5 lbs

Product Details

Gator overshoe. 100% waterproof. Closure buttons are molded onto the boots. Self-cleaning large lug outsole. Elastic closure loops can be easily secured with gloves. 5 in. black upper and outsole. Size 9 - 10.

Technical Specs

  • Waterproof Yes
  • Footwear Sole Pattern Lug Sole
  • Gender Women's
  • Upper Material PVC
  • Resists Slip
  • Midsole Material PVC
  • Outsole Material PVC
  • Toe Type Plain

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list