!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
MEN'S OVERSHOES, XXL, NYLON, BLACK, 11 IN HEIGHT, NON-CSA, WATERPROOF, PLAIN TOE

MEN'S OVERSHOES, XXL, NYLON, BLACK, 11 IN HEIGHT, NON-CSA, WATERPROOF, PLAIN TOE

NORTH

MEN'S OVERSHOES, XXL, NYLON, BLACK, 11 IN HEIGHT, NON-CSA, WATERPROOF, PLAIN TOE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S OVERSHOES, XXL, NYLON, BLACK, 11 IN HEIGHT, NON-CSA, WATERPROOF, PLAIN TOE

MEN'S OVERSHOES, XXL, NYLON, BLACK, 11 IN HEIGHT, NON-CSA, WATERPROOF, PLAIN TOE

NORTH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NONVNS1BLK2XL
  • Mfr. Model # VNS1BLK2XL
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.71 lbs
Suggested Replacement Product
OVERSHOES, XXL, BLACK, UNISEX, 11 IN, WATERPROOF, NYLON UPPER/RUBBER OUTSOLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $160.45 / PAIR

EHC: EHC :

Product Details

These Neos Voyager Stabilicers black, men's XX-large overshoes are made of nylon and fit shoe size from 13 to 14.5. They are slip-resistant, non-metallic, lightweight, and waterproof. The non-CSA mid-calf shoes have a plain toe, polyurethane outsole/midsole, ribbed lug sole pattern, 11-inch height, D width, and pull-on closure with an adjustable strap.

Technical Specs

  • Item Overboots
  • Shoe Style Mid-Calf
  • Fits Shoe Size 13 to 14-1/2
  • Footwear Sole Pattern Ribbed
  • Midsole Material Polyurethane
  • Predominant Footwear Colour Black
  • Boot Height 11"
  • Waterproof Yes
  • Shank Material Nylon
  • Completely Non Metallic Yes
  • Puncture Resistant Insole No
  • Safety Criteria Non-Metallic, Plain Toe, Waterproof
  • Colour Black
  • Metatarsal Guard No
  • Material Polyurethane
  • Footwear Application Agriculture, Construction, Equestrian, Gas, General Purpose, Oil, Transportation, Utilities
  • Gender Men's
  • Size 2X-Large
  • Upper Material Polyurethane
  • Outsole Material Polyurethane
  • Toe Type Plain
  • Footwear Closure Pull-On with Adjustable Strap
  • Footwear Shank Yes
  • Insulated No
  • Oil Resisting Sole No
  • Ninety Degree Heel No
  • Footwear Width D
  • Style Number VNS1
  • Fits Footwear Size 13 to 14-1/2
  • Product Type Overboot

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list