OVERSHOE VOYAGER STABILIZER LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERSHOE VOYAGER STABILIZER LGE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONVNS1BLKLGE
  • Mfr. Model # VNS1BLKLGE
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2648
  • Shipping Weight 3.1 lbs

Product Details

Voyager Stabilicers(R) Overshoe. 11 inch (27.9 cm) - black - STABILicers(R) outsole. 100% waterproof and wind proof. Extremely lightweight and offer durable long lasting overshoes. Easy donning and doffing. Size: Large.

Technical Specs

  • Size Large
  • Gender Men's
  • Waterproof Yes
  • Metatarsal Guard No
  • Item Overboots
  • Colour Black
  • Resists Cold Temperatures
  • Shank Material Nylon
  • Toe Type Plain
  • Midsole Material Polyurethane
  • Upper Material Polyurethane
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Ribbed w/ Replaceable Studs
  • Fits Shoe Size 9 to 10-1/2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list