Skip Content
OVERSHOE SERVUS MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERSHOE SERVUS MED

HONEYWELL SERVUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON11003M
  • Mfr. Model # 11003M
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Black/Yellow
  • Height 4"
  • Item Overboots
  • Resists Oil, Abrasions, Chemicals, Slips
  • Closure Type Elastic Loops
  • Waterproof Yes
  • Size Medium
  • Gender Men's
  • Outsole Material PVC
  • Toe Type Plain
  • Upper Material PVC
  • Fits Shoe Size 9 to 10
  • Metatarsal Guard No
  • Footwear Sole Pattern SF Wide Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list