OVERSHOE RUBBER BK ANKLE 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERSHOE RUBBER BK ANKLE 3XL

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNG1300XXXL
  • Mfr. Model # 1300XXXL
  • UNSPSC # 53112100
  • CATALOGUE PAGE # 2647
  • Shipping Weight 1.75 lbs

Product Details

Injection molded, seamless construction. Excellent tensile strength. Will not crack or stiffen in the coldest of weather. Deep cleated outsole for good slip resistance and longer wear. Heavy-duty heel kick-off cleat. Sturdy molded in rubber button on boot styles. More material in heel, toe, and sole for longer wear.

Technical Specs

  • Size 3X-Large (Size 14 Plus)
  • Gender Men's
  • Toe Type Plain
  • Footwear Sole Pattern Cleated
  • Upper Material Injection Molded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list