OVERSHOE NAVIGATOR STABILICERS 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERSHOE NAVIGATOR STABILICERS 2XL

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONN5P3SGRY2XL
  • Mfr. Model # N5P3SGRY2XL
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2649
  • Shipping Weight 5.84 lbs

Product Details

Nvigator Stabilicers( R) Overshoe. 15 inch (38.1 cm) - gray - STABILicers( R) outsole. 100% waterproof and wind proof. Extremely lightweight and offer durable long lasting overshoes. Easy donning and doffing. Size: XX-Large.

Technical Specs

  • Size 2X-Large
  • Waterproof Yes
  • Gender Men's
  • Metatarsal Guard No
  • Item Overboots
  • Colour Black
  • Toe Type Plain
  • Shank Material Polyurethane
  • Upper Material Polyester
  • Midsole Material EVA
  • Outsole Material Vibram(R)
  • Footwear Sole Pattern Lug w/ Replaceable Studs
  • Fits Shoe Size 12-1/2 to 14

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list