Skip Content
OVERSHOE NAVIGATOR STABILICERS 1XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERSHOE NAVIGATOR STABILICERS 1XL

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONN5P3SGRY1XL
  • Mfr. Model # N5P3SGRY1XL
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2649
  • Shipping Weight 5.0 lbs

Product Details

Nvigator Stabilicers( R) Overshoe. 15 inch (38.1 cm) - gray - STABILicers( R) outsole. 100% waterproof and wind proof. Extremely lightweight and offer durable long lasting overshoes. Easy donning and doffing. Size: X-Large.

Technical Specs

  • Size X-Large
  • Gender Men's
  • Waterproof Yes
  • Metatarsal Guard No
  • Height 17"
  • Item Overboots
  • Colour Black
  • Closure Type Drawstring
  • Shank Material Polyurethane
  • Toe Type Plain
  • Outsole Material Vibram(R)
  • Upper Material Polyester
  • Fits Shoe Size 11 to 12-1/2
  • Midsole Material EVA
  • Footwear Sole Pattern Lug w/ Replaceable Studs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list