OVERSHOE NAVIGATOR 5 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERSHOE NAVIGATOR 5 2XL

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONN5P3GRY2XL
  • Mfr. Model # N5P3GRY2XL
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2648
  • Shipping Weight 4.61 lbs

Product Details

Navigator 5 Insulated Shoes. 15 inch (38.1 cm) - gray - Vibram( R) Ninja outsole. 100% waterproof and wind proof. Extremely lightweight and offer durable long lasting overshoes. Easy donning and doffing. Size: XX-Large.

Technical Specs

  • Size 2X-Large
  • Waterproof Yes
  • Metatarsal Guard No
  • Gender Men's

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list