OVERSHOE,MENS,3XL,BUTTON TAB,BLK,PV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERSHOE,MENS,3XL,BUTTON TAB,BLK,PV

WINTER WALKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YVE4
  • Mfr. Model # 6YVE4
  • UNSPSC # 53112101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Colour Black
  • Height 5"
  • Waterproof Yes
  • Size 3XL
  • Item Overshoes
  • Resists Snow, Ice, Oil and Grease
  • Closure Type Button Tab
  • Shank Material PVC
  • Toe Type Plain
  • Gender Men's
  • Outsole Material PVC w/Aluminum Oxide
  • Upper Material PVC
  • Midsole Material PVC
  • Fits Shoe Size 14 to 15-1/2
  • Metatarsal Guard No
  • Footwear Sole Pattern Angle Tread(TM) Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list