OVERSHOE ICE TRACTION RUBBR LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERSHOE ICE TRACTION RUBBR LGE

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNG1350LG
  • Mfr. Model # 1350LG
  • UNSPSC # 53112101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Black
  • Size L
  • Item Ice Traction Overshoes
  • Waterproof Yes
  • Gender Men's
  • Resists Slips on Ice or Snow Covered Surfaces
  • Fits Shoe Size 9-1/2 to 11
  • Toe Type Plain
  • Boot Height 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list