Skip Content
OVERSHOE EXPLORER STABILICERS 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERSHOE EXPLORER STABILICERS 3XL

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONEXSGBLK3XL
  • Mfr. Model # EXSGBLK3XL
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2648
  • Shipping Weight 5.995 lbs

Product Details

Explorer Stabilicers(R) Overshoe. 11 inch (27.9 cm) - black - SABILicers(R) outsole. 100% waterproof and wind proof. Extremely lightweight and offer durable long lasting overshoes. Easy donning and doffing. Size: XXX-Large.

Technical Specs

  • Size 3X-Large
  • Waterproof Yes
  • Upper Material Nylon
  • Colour Black
  • Height 11"
  • Item Insulated Overboots
  • Shank Material Polyurethane
  • Closure Type Drawstring w/Adjustable Ankle Strap
  • Gender Men's
  • Toe Type Plain
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Fits Shoe Size 15-1/2 to 17
  • Metatarsal Guard No
  • Footwear Sole Pattern Ribbed w/ Replaceable Studs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list