Skip Content
OVERSHOE EXPLORER STABILICERS 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERSHOE EXPLORER STABILICERS 2XL

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONEXSGBLK2XL
  • Mfr. Model # EXSGBLK2XL
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2648
  • Shipping Weight 4.82 lbs

Product Details

Explorer Stabilicers(R) Overshoe. 11 inch (27.9 cm) - black - SABILicers(R) outsole. 100% waterproof and wind proof. Extremely lightweight and offer durable long lasting overshoes. Easy donning and doffing. Size: XX-Large.

Technical Specs

  • Size 2X-Large
  • Waterproof Yes
  • Upper Material Nylon
  • Colour Black
  • Item Insulated Overboots
  • Height 11"
  • Closure Type Drawstring w/Adjustable Ankle Strap
  • Shank Material Polyurethane
  • Toe Type Plain
  • Gender Men's
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Footwear Sole Pattern Ribbed w/ Replaceable Studs
  • Fits Shoe Size 13-1/2 to 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list