Skip Content
OVERSHOE EXPLORER STABILICERS 1XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERSHOE EXPLORER STABILICERS 1XL

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONEXSGBLK1XL
  • Mfr. Model # EXSGBLK1XL
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2648
  • Shipping Weight 4.96 lbs

Product Details

Explorer Stabilicers(R) Overshoe. 11 inch (27.9 cm) - black - SABILicers(R) outsole. 100% waterproof and wind proof. Extremely lightweight and offer durable long lasting overshoes. Easy donning and doffing. Size: X-Large.

Technical Specs

  • Size X-Large
  • Waterproof Yes
  • Upper Material Nylon
  • Item Insulated Overboots
  • Height 11"
  • Colour Black
  • Closure Type Drawstring w/Adjustable Ankle Strap
  • Gender Men's
  • Toe Type Plain
  • Shank Material Polyurethane
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Fits Shoe Size 11-1/2 to 13
  • Metatarsal Guard No
  • Footwear Sole Pattern Ribbed w/ Replaceable Studs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list