OVERRIDE KEY FOR 176/176LH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERRIDE KEY FOR 176/176LH

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTK176P812
  • Mfr. Model # K176P812
  • UNSPSC # 39121903
  • CATALOGUE PAGE # 2215
  • Shipping Weight 0.01 lbs

Product Details

Override Key for 176/176LH.

Technical Specs

  • Item Padlock
  • Body Material Brass
  • Number of Dials 4
  • For Use With Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs
  • Key Type Combination
  • Shackle Material Steel
  • Dial Location Bottom
  • Body Thickness 25mm
  • Body Width 571mm
  • Shackle Dia. 5/16"
  • Shackle Height 2-1/4"
  • Resettable Resettable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list