Skip Content
OVERPANTS ARC FSH M NVY BLU 11 CAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OVERPANTS ARC FSH M NVY BLU 11 CAL

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALACP1130BLM
  • Mfr. Model # ACP1130BLM
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Navy Blue
  • Material Cotton
  • Item Overpants
  • Closure Type Hook
  • Hazard Risk Category (HRC) 2
  • Standards ASTM F1506, NFPA 70E
  • Fits Waist Size 32 to 34"
  • Inseam 30"
  • ATPV Rating 12 cal/cm²

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list