OVERPANTS 11 CAL EXTRA LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERPANTS 11 CAL EXTRA LARGE

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALACP1130BLXL
  • Mfr. Model # ACP1130BLXL
  • UNSPSC # 46181518
  • CATALOGUE PAGE # 2351
  • Shipping Weight 1.5 lbs

Product Details

Made from arc flash resistant, Indura Ultra Soft(R). Sewn with Nomex(R) thread. CE 0120 certified. Full elastic waistband with FR hook and pile front closure. 30 inch inseam. Overpants have hook and pile cuff adjustment. Salisbury exclusive. A quick and cost-effective way to maximize protection. Loose design and flared legs make it easy to put on and take off over existing work clothing. Meets current CSA Z462 and NFPA 70E standards and the flammability requirements for ASTM F1506.

Technical Specs

  • Colour Navy Blue
  • Material Cotton
  • Standards ASTM F1506, NFPA 70E
  • Closure Type Hook
  • ATPV Rating 12.0 cal/cm²
  • Item Bib Overalls
  • Hazard Risk Category (HRC) 2
  • Inseam 30"
  • Fits Waist Size 40" - 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list