!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ARC FLASH OVERPANTS, FLARED LEG, 12 CAL, NAVY, XXL, 30 IN INSEAM, INDURA ULTRASOFT/NOMEX

ARC FLASH OVERPANTS, FLARED LEG, 12 CAL, NAVY, XXL, 30 IN INSEAM, INDURA ULTRASOFT/NOMEX

SALISBURY

ARC FLASH OVERPANTS, FLARED LEG, 12 CAL, NAVY, XXL, 30 IN INSEAM, INDURA ULTRASOFT/NOMEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH OVERPANTS, FLARED LEG, 12 CAL, NAVY, XXL, 30 IN INSEAM, INDURA ULTRASOFT/NOMEX

ARC FLASH OVERPANTS, FLARED LEG, 12 CAL, NAVY, XXL, 30 IN INSEAM, INDURA ULTRASOFT/NOMEX

SALISBURY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SALACP1130BL2XL
  • Mfr. Model # ACP1130BL2XL
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

These navy arc flash overpants come in size XX-large and have a 30-inch inseam. They are made of Indura UltraSoft fabric with Nomex thread. They feature a full elastic waistband, a hook and pile front closure, a loose design, and flared legs. These pants meet CSA Z462 standards and have an ATPV rating of 12 calories per centimetres squared.

Technical Specs

  • ATPV Rating 12.0 cal/cm²
  • Inseam 30"
  • Size 2X-Large
  • Colour Navy Blue
  • Item Arc Flash Protection Overpants
  • Standards ASTM F1506, NFPA 70E

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list