Skip Content
OVERPACK WHEELED POLY 50GL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERPACK WHEELED POLY 50GL

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC1259YE
  • Mfr. Model # 1259YE
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Technical Specs

  • Includes Built-In Handles and 6" Polyolefin Wheels
  • Item Wheeled Overpack/Salvage Drum
  • Inside Dia. 20"
  • For Use With 30 Gal. Drums
  • Outside Dia. 23"
  • Overall Height 45"
  • Standards DOT 49 CFR 173.3(c)
  • Drum Color Yellow
  • Drum Volume Capacity 50 gal.
  • Primary Drum Material Polyethylene
  • Drum Item Overpack Drum
  • Load Capacity 275 lbs.
  • UN Rating Solid 1H2/X125/S
  • Weight 47 lbs.
  • Lined/Unlined Unlined
  • Drum Head Type Open Head
  • Drum Lid Closure Screw On Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list