Skip Content
OVERLOAD RELAY,IEC,28.00 TO 36.00A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

OVERLOAD RELAY,IEC,28.00 TO 36.00A

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6ECC8
  • Mfr. Model # 6ECC8
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1311
  • Shipping Weight 0.45 lbs

Product Details

IEC overload relay, 28.0 - 36.0 amp. For use with Dayton IEC contactors 25 to 32 amps.

Technical Specs

  • Depth 3.62"
  • For Use With Dayton IEC Contactors 25 to 32 Amps
  • Height 2.00"
  • Item Overload Relay
  • Number of Poles 3
  • Width 2.12"
  • Current Range 28.0 A - 36.0 A
  • Standards UL, CSA, Coordinated Protection per IEC 947-4-22
  • Sensing Method Bimetallic
  • Trip Class 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list