OVERLOAD RELAY 80-104 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERLOAD RELAY 80-104

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLRD4365
  • Mfr. Model # LRD4365
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1310
  • Shipping Weight 1.94 lbs

Product Details

IEC Overload Relay 80.0 - 104.0 amp.

Technical Specs

  • Current Range 80.0 A - 104.0 A
  • Depth 5.19"
  • Height 4.29"
  • For Use With LC1D115 thru LC1D150 IEC Contactors
  • Width 2.92"
  • Features Single Phase Sensitivity
  • Item Overload Relay
  • Number of Poles 3
  • Sensing Method Bimetallic
  • Standards UL, CSA, ATEX D 94/9/CE, GOST
  • Trip Class 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list