Skip Content
OVERLOAD RELAY 55-70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OVERLOAD RELAY 55-70

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLRD3361
  • Mfr. Model # LRD3361
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1310
  • Shipping Weight 1.13 lbs

Product Details

IEC Overload Relay 55.0 - 70.0 amp.

Technical Specs

  • Depth 4.76"
  • Features Single Phase Sensitivity, Differential
  • For Use With LC1D65 thru LC1D80 Contactor
  • Height 4.84"
  • Width 2.95"
  • Current Range 55.0 A - 70.0 A
  • Item Overload Relay
  • Number of Poles 3
  • Standards UL, CSA, ATEX D 94/9/CE, GOST
  • Sensing Method Bimetallic
  • Trip Class 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list