!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OVERLOAD RELAY,17.5 TO 22A,CLASS 10,3P

OVERLOAD RELAY,17.5 TO 22A,CLASS 10,3P

GE

OVERLOAD RELAY,17.5 TO 22A,CLASS 10,3P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVERLOAD RELAY,17.5 TO 22A,CLASS 10,3P

OVERLOAD RELAY,17.5 TO 22A,CLASS 10,3P

GE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GUS4LWJ1
  • Mfr. Model # RT1T
  • UNSPSC # 39121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item - Relay IEC Style Overload Relay
  • Overload Relay Current Range 17.5 to 22.0A
  • Number of Poles 3
  • Reset Type - Relay Auto, Manual
  • Body Width - Relay 1.77"
  • Overall Height - Relay 3.64"
  • Features Manual and Auto Reset
  • Kit Required for Retrofit Mtg. Numéro de fabricant RTXP
  • Use With - Contactors and Starters Mfr. Series CL25, CL04, CL45 Contactors
  • Trip Class - Overload 10
  • Frame / Series / Class / Code Series RT, Class 10
  • Body Height - Relay 3.64"
  • Body Depth - Relay 2.52"
  • Sensing Method Bimetallic
  • Separate Mounting Yes, Additional Items Needed
  • Standards UL, CSA, IEC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list