Skip Content
OVERLAY DOOR PIVOT HINGE,RIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OVERLAY DOOR PIVOT HINGE,RIGHT

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WEA2
  • Mfr. Model # 4WEA2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Plain
  • Material Stainless Steel
  • Item Hinge
  • Holes per Leaf 3
  • Pin Type -
  • Pin Material Stainless Steel
  • Load Capacity 3.9 lb./pair
  • Pin Dia. 1/8"
  • Range of Motion 270 Degrees
  • Holes 6
  • Door Leaf Thickness 0.063"
  • Ligature Resistant No
  • Frame Leaf Thickness 0.063"
  • Mounting Screw-On
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list